Punchdown Screwdriver Multi-Tool
- Mfr # VDV001-081
- Zoro # G5144124
product price:Â
$
27.99
/ea
Key Features
Blade Type
Terminate/Cut
Includes
3/16 in and 1/4 in Slotted Driver Bits, Blade, No. 1 and 2 Phillips, Tool
Battery Operated/Manual
Manual
Description/Special Features
8 in 1 Multibit, Combination 66 and 110 Punchdown Blade
Application
Cable Termination
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VDV001-081
- Zoro #
- G5144124
- UPC #
- 092644581540
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 8" (20.3 cm)
- Nut Driver Sizes
- 1/4", 3/8"
- Item Width
- 1.0000 in
- Item Height
- 1.0000 in
- Item Depth
- 8.0000 in
Details
- Item
- Punch Down Tool
- Blade Type
- Terminate/Cut
- Includes
- 3/16 in and 1/4 in Slotted Driver Bits, Blade, No. 1 and 2 Phillips, Tool
- Battery Operated/Manual
- Manual
- Description/Special Features
- 8 in 1 Multibit, Combination 66 and 110 Punchdown Blade
- Application
- Cable Termination
- Product Type
- Punch Down Tool
- Handle Type
- Cushion
- Compatible Block Type
- 66;110
- Number of Blades Included
- 1
- Special Features
- 8 in 1 Multibit, Combination 66 and 110 Punchdown Blade
- Power Source
- Manual
- Hex Bits
- 3/8"
- Slotted Bits
- 1/4" (6.4 mm), 3/16" (4.8 mm)
- Other Bits
- 66/110 Terminate and Cut
- Phillips Bits
- #1, #2
Description
Punch Down Tool, Blade Type Terminate/Cut, Includes 3/16 in and 1/4 in Slotted Driver Bits, Blade, No. 1 and 2 Phillips, Tool, Compatible Block Type 66;110, Handle Type Cushion, Number of Blades Included 1, Power Source Manual, Product Type Punch Down Tool, Special Features 8 in 1 Multibit, Combination 66 and 110 Punchdown Blade
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.