Shop COLEMAN
See all product information
Create Account
Natural Gas Conversion Kit for Revolution Grills
- Mfr # CTA-1550
- Zoro # G514544240
product price:Â
$
99.99
/ea
Key Features
Application
Outdoor
Overall Depth
0.325 in
Overall Width
0.325 in
Hose Length
10 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTA-1550
- Zoro #
- G514544240
- UPC #
- 850052481971
- Country of Origin
- China
- Application
- Outdoor
Dimensions
- Overall Depth
- 0.325 in
- Overall Width
- 0.325 in
- Hose Length
- 10 ft
Description
Upgrade your outdoor grilling experience with our premium natural gas conversion kit, specially designed to effortlessly convert your LP grill into a natural gas-powered grill. The innovative Convertible Valve System ensures uninterrupted cooking sessions, allowing you to grill up delicious meals without any interruptions. With the Quick Connect Socket, connecting your grill to your natural gas supply becomes secure and hassle-free. Enjoy the flexibility of grill placement with the 10 ft. Gas Hose, allowing you to set up your grill in the perfect outdoor location for optimal convenience and functionality. Say goodbye to the complexities of switching fuel types with the Orifice Removal Tool, which simplifies the process without the need for additional tools or professional assistance. The Valve Screwdriver included offers precise adjustments, ensuring a seamless and efficient conversion process that you can easily manage on your own.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.