Electronic Indicator

  • Mfr # CE999062
  • Zoro # G514547852
product price: 
$
388.99
/ea
Free Shipping & Returns

Key Features

Series
DD52R
Battery Included
Battery Included
Battery Life
5 Years
Digital Display Type
LCD
Boss Material Grade
304
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CE999062
Zoro #
G514547852
UPC #
-
Country of Origin
Italy

Dimensions

Shaft Diameter Tolerance
0.001-0.0
Overall Depth
1.85 in
For Shaft Diameter
0.75 in
Overall Width
1.89 in
Digital Display Digit Height
12 mm
Overall Length
2.87 in
Wire Rope Length
2.87 in
Length
2.87 in

Details

Item
Electronic Indicator
Series
DD52R
Battery Included
Battery Included
Battery Life
5 Years
Digital Display Type
LCD
Boss Material Grade
304
Battery Replaceable
Battery Replaceable
Boss Material
Stainless Steel
Number of Digits
6
Product Type
Electronic Position Indicator
Power Supply
Battery
Case Color
Orange
Minimum Operating Temperature
32 Degrees F
Shaft Mounting Style
Grub Screw with Hex Socket and Cup End (Included)
Maximum Operating Temperature
122 Degrees F
IP Rating
IP 67
Battery Type
3V Lithium

Description

Electronic Indicator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews