Shop CAMELBAK
See all product information
Create Account
Hydration Pack
- Mfr # 1729901000P
- Zoro # G514652938
product price:Â
$
385.95
/ea
Free Shipping & Returns
Key Features
Color
Camouflage
Includes
Direct Armor Attachment System (D . A . A . S .(TM))
Material
Cordura
Features
Adjustable Sternum Strap, (4) Zippers on Main Compartment, Low-Profile Mountain Molle Panel, Side-Release Buckles
Overall Depth
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1729901000P
- Zoro #
- G514652938
- UPC #
- 886798055688
- Country of Origin
- Indonesia
Dimensions
- Overall Depth
- 15 in
- Overall Length
- 22 7/8 in
- Overall Width
- 18 7/8 in
- Wire Rope Length
- 22 7/8 in
- Length
- 22 7/8 in
- Fits Chest Size
- Adjustable Sternum Strap, (4) Zippers on Main Compartment, Low-Profile Mountain Molle Panel, Side-Release Buckles
Details
- Item
- Hydration Pack
- Color
- Camouflage
- Includes
- Direct Armor Attachment System (D . A . A . S .(TM))
- Material
- Cordura
- Features
- Adjustable Sternum Strap, (4) Zippers on Main Compartment, Low-Profile Mountain Molle Panel, Side-Release Buckles
- Fluid Capacity - Maximum
- 3 L
- Denier
- 500 den
- Number of Outside Pockets
- 4
- Cargo Capacity - Maximum
- 47 L
- Shell Material
- Cordura
- Wire Color
- Camouflage
Description
Hydration Pack, Cordura, Camouflage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.