Shop BOARDWALK
See all product information
Create Account
Disposable Cutlery Set, White, PK1000
- Mfr # BWKSCHOOLKITPP
- Zoro # G514702725
product price:Â
$
34.89
/pk of 1000, $0.03/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Set Contents
Napkin, Spork, Straw
Pack Count
1,000
Specific Material
Polypropylene
Wrapped or Unwrapped
Wrapped
Recyclable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BWKSCHOOLKITPP
- Zoro #
- G514702725
- UPC #
- 00749507005865
- Country of Origin
- China
Dimensions
- Length
- 5.31 in
Details
- Set Contents
- Napkin, Spork, Straw
- Item
- Disposable Cutlery Set
- Pack Count
- 1,000
- Specific Material
- Polypropylene
- Wrapped or Unwrapped
- Wrapped
- Recyclable
- No
- USDA Certified Bio-based Products
- No
- BPI Certified
- No
- Compostable
- Not Compostable
- Bio-Based
- No
- Basic Foodware Material
- Polypropylene
- Foodservice Item Weight
- Mediumweight
- Cutlery Type
- Napkin, Spork, Straw
- Disposable Foodware Color
- White
Description
Disposable Cutlery Set, Bio-Based No, BPI Certified No, Color White, Compostable Not Compostable, Material Plastic, Product Series Not Applicable, Disposable Utensil Type Cutlery Sets, Recyclable No, Specific Material Polypropylene, Standards Not Applicable, USDA Certified Bio-based Products No, Item Weight Medium-Weight, Wrapped or Unwrapped Wrapped, Pack Count 1,000, Set Contents Napkin, Spork, Straw, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.