Shop HIC KITCHEN SQUIRREL NUTCRACKER
See all product information
Create Account
Boxed
- Mfr # 43197
- Zoro # G514762071
product price:Â
$
14.59
/ea
Sold in multiples of 2 for $29.18
Key Features
Color
Silver
Material
Heavy Cast Aluminum
Width
3 in
For Use With
Walnuts, pecans, almonds, hazelnuts
Features
Whimsical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43197
- Zoro #
- G514762071
- UPC #
- 781723431974
- Country of Origin
- China
- Color
- Silver
- Material
- Heavy Cast Aluminum
- For Use With
- Walnuts, pecans, almonds, hazelnuts
- Features
- Whimsical
- Includes
- HIC Kitchen Squirrel Nutcracker
Description
HIC Kitchen's The Squirrel Nutcracker cracks open all types of nuts without damaging the delicate meat inside Made from heavyweight aluminum; sturdy, durable, easy to use, and compact for storage; measures 6.125 x 3 x 1-inches Extra-long tail handle adds leverage to crack hard nut shells; lift the tail, set a nut in the paws, and press tail downward to crack the shell Ideal for almonds, walnuts, pecans, Brazil nuts, filberts, and hazelnuts; whimsical and functional; great for everyday or holidays and giving as gifts Fun displayed on the counter or table; wipe clean with a damp cloth; hand wash in warm, soapy water as needed, and dry thoroughly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.