Shop CODE 3
See all product information
Create Account
Warning Light
- Mfr # CD3794BAW
- Zoro # G514841554
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Features
Easy Installation on Flat Surfaces
Includes
Two-Bolt Bezel
Voltage
12V to 24V
Power Source
Corded
Number of Bulbs
18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CD3794BAW
- Zoro #
- G514841554
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 7/8 in
- Overall Length
- 3 7/8 in
- Overall Depth
- 3/8 in
- Wire Rope Length
- 3 7/8 in
- Length
- 3 7/8 in
- Fits Chest Size
- Easy Installation on Flat Surfaces
Description
Warning Light, Light Type Emergency Vehicle Perimeter Light, Light Color Amber/Blue/White, Wattage 7.4 W, Lens Color Clear, Shape Rectangular, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Wire Leads, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 3 7/8 in, Overall Diameter Not Applicable, Overall Height 7/8 in, Overall Depth 3/8 in, IP Rating IP67, IP69K
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.