Shop CODE 3

Warning Light

  • Mfr # MICROPAK-G
  • Zoro # G514841561

product price: 
$
96.19
/ea

Key Features

Features
Flexibility, Low Profile Design
Includes
Grommet
Number of Flash Patterns
29
Power Source
Corded
Number of Heads
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MICROPAK-G
Zoro #
G514841561
UPC #
-
Country of Origin
Taiwan, Province of China
Item
Warning Light
Features
Flexibility, Low Profile Design
Includes
Grommet
Number of Flash Patterns
29
Power Source
Corded
Number of Heads
1
Lighting Technology
LED
Standards
CA T13, R10, R65
Lens Color
Clear
Voltage
12V to 24V
Shape
Square
Series
MICROPAK
Mount Type
Grommet
Electrical Connection
Pigtail
Includes Electrical Connection
Electrical Connection Included
Minimum Operating Temperature
-22 Degrees F
IP Rating
IP67, IP69K
Mount Style
Surface
Light Pattern
Flashing
Manufacturer Warranty
5 yr
Wattage
15.1 W
SAE Class Rating
SAE J595 Class 1
Light Type
Emergency Vehicle Perimeter Light
Current
1.2 A
Installation Location
Bumper, Side
Light Color
Green
Maximum Operating Temperature
122 Degrees F
Installation Type
Permanent
Compatible Vehicle Type
Emergency Vehicles
Operating Voltage
12-24V
Power Source - TS Only
Corded
Power Source - old
Corded

Dimensions

Overall Height
1 5/16 in
Overall Depth
1 3/8 in
Overall Length
1 5/16 in
Wire Rope Length
1 5/16 in
Length
1 5/16 in
Fits Chest Size
Flexibility, Low Profile Design

Description

Warning Light, Light Type Emergency Vehicle Perimeter Light, Light Color Green, Wattage 15.1 W, Lens Color Clear, Shape Square, Light Pattern Flashing, SAE Class Rating SAE J595 Class 1, Electrical Connection Pigtail, Lighting Technology LED, Installation Type Permanent, Operating Voltage 12-24V, Overall Length 1 5/16 in, Overall Diameter Not Applicable, Overall Height 1 5/16 in, Overall Depth 1 3/8 in, IP Rating IP67, IP69K, Compatible Vehicle Type Emergency Vehicles, Number of Heads 1

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.