Description for LAN
- Mfr # LF14002NN
- Zoro # G514845385
product price:Â
$
93.79
/ea
Key Features
Filter Design
Spin-On
Product Type
Oil Filter
Overall Length
14 3/8 in
Media Material
Plastic
Overall Height
12 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LF14002NN
- Zoro #
- G514845385
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 14 3/8 in
- Overall Height
- 12 1/2 in
- Overall Width
- 9 7/8 in
- Outside Diameter
- 4 11/16 in
- Wire Rope Length
- 14 3/8 in
- Length
- 14 3/8 in
Details
- Filter Design
- Spin-On
- Product Type
- Oil Filter
- Media Material
- Plastic
- Compatible Fluid Type
- Oil
- Fit Type
- Vehicle Specific
- Item
- Description for LAN
- Compatible Vehicle Type
- Buses
- Compatible Vehicle Make
- Autocar Llc.,Blue Bird,Crane Carrier,Dina,El Dorado,Emergency One,Freightliner,Gillig,Grove,Hino,Hyundai,Integrated Coach,Navistar,Kawasaki,Kenworth,Mack,Manitou,Motor Coach Industries,New Flyer,Nova Bus,Peterbilt,Pierce,Spartan Motors,Temsa Bus,Thomas Built,Tiffin Motorhomes,Van Hool,Volkswagen,Western Star
Description
Description for LAN, Includes Not Applicable, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.