Shop SPEEDFX
See all product information
Create Account
Hose End Fitting
- Mfr # 520890BK
- Zoro # G514853434
product price:
$
13.29
/ea
Key Features
Color
Black
Material
Aluminum
Finish
Anodized
Fitting Style
Barb, Full Swivel
End Type2
Female Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 520890BK
- Zoro #
- G514853434
- UPC #
- 880268174435
- Country of Origin
- United States
- Color
- Black
- Material
- Aluminum
- Finish
- Anodized
- Fitting Style
- Barb, Full Swivel
- End Type2
- Female Thread
- End Type1
- Hose End
- Fitting Angle
- 90 Degree
- Includes O-Ring
- Yes
Dimensions
- End Size2
- 1/2 in
- End Size1
- 1/2 in
Description
Full Swivel; Push On; -8AN; 90 Degree; Anodized; Black; Aluminum; Single
- • Manufactured From Lightweight 6061 Aluminum And Are Fully Reusable
- • Compatible With All AN Adapter Fittings
- • 37 Degree Angled Sealing Surface Creates A Leak Proof Seal
- • FKM O-Ring Seal Allows For 360 Degree Rotation Which Provides Adjustability After Installation
- • Anodized Hose Ends Creates A Corrosion Resistant Finish
- • Elbow Ends Are Manufactured From One Piece Billet Tube Construction
- • Made In U.S.A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.