This item is Discontinued.

Kingston 16GB 4800MT/S DDR5 CL38 DIMM KIT OF 2 FURY BEAST RGB KF548C38BBAK2-16

This item is Discontinued.

Kingston

16GB 4800MT/S DDR5 CL38 DIMM KIT OF 2 FURY BEAST RGB (Discontinued)

Mfr # KF548C38BBAK2-16
Zoro # G514873531
UPC # 740617328646
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KF548C38BBAK2-16
Zoro #
G514873531
UPC #
740617328646
Country of Origin
Taiwan, Province of China
Memory Rank
Single-rank
Signal Processing
Unbuffered
Number of Pins
288
Error Checking
Non-ECC
Memory Standard
DDR5-4800/PC5-38400
Item
RAM Module
CAS Latency
CL38
Number of Modules
(2) 8GB
Memory Technology
DDR5 SDRAM
Device Supported
Desktop PC, Motherboard
Memory Voltage
1.10V
Memory Speed
4800 MHz

Dimensions

Memory Size
16 GB
Length
5.3 in
Width
1.7 in
Thickness
279.9 mil

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.