This item is Discontinued.

Kingston 16GB 6000MT/S DDR5 CL36 DIMM FURY BEAST RGB KF560C36BBEA-16

This item is Discontinued.

Kingston

16GB 6000MT/S DDR5 CL36 DIMM FURY BEAST RGB (Discontinued)

Mfr # KF560C36BBEA-16
Zoro # G514874118
UPC # 740617330748
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KF560C36BBEA-16
Zoro #
G514874118
UPC #
740617330748
Country of Origin
Taiwan, Province of China
Memory Rank
Single-rank
CAS Latency
CL36
Number of Pins
288
Number of Modules
(1) 16GB
Error Checking
Non-ECC
Memory Voltage
1.35V
Device Supported
Computer, Motherboard
Memory Standard
DDR5-6000/PC5-48000
Memory Technology
DDR5 SDRAM
Item
RAM Module
Memory Speed
6000 MHz
Compatibility
Signal Processing
Unbuffered

Dimensions

Memory Size
16 GB
Length
5.3 in
Width
1.7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.