This item is Discontinued.

This item is Discontinued.
256GB SSD M.2 PCIE NVME CLASS 40 2280 (Discontinued)
Mfr #
SNP112P/256G
Zoro #
G514875757
UPC # 740617293883
Country of Origin United States
Category Internal Hard Drives
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNP112P/256G
- Zoro #
- G514875757
- UPC #
- 740617293883
- Country of Origin
- United States
- Item
- Solid State Drive
- Interface
- PCI Express NVMe
- Recording Capacity
- 256 GB
- Compatibility
- Precision Workstation R7910,Precision Workstation T7910,Inspiron 13 7000 series (7353),Precision Workstation T3620,Precision Workstation T3420,OptiPlex 7040-Micro,XPS 7760,Inspiron 15 7000 Series (7567),OptiPlex 3050-AIO,Latitude 5285-2-in-1,Latitude 5289-2-in-1,Latitude 7389-2-in-1,OptiPlex 5055-MT,OptiPlex 5055-SFF,Inspiron 13 7000 Series (7373),Inspiron 15 7000 Series (7573),Inspiron 13 7000 Series (7370),Inspiron 15 7000 Series (7570),Inspiron 15 5000 Series (5575),Inspiron 17 5000 Series (5775),Latitude 5495,Inspiron AIO 5475,Inspiron AIO 3277,Inspiron AIO 3477,G7 15-(7588),Inspiron AIO 7775,Optiplex XE3 MFF,Precision Workstation T3630,Precision Workstation 3430-XL,Inspiron 5676-Gaming,Precision Workstation T3630 XL,Alienware Aurora R7,Precision Workstation 5720,Inspiron 13 7000 Series (7386),Alienware Area-51 R4,Inspiron 15 7000 Series (7586),Inspiron 17 7000 Series (7786),Inspiron 3670,Inspiron AIO 7777,Alienware Area-51 R7,Inspiron 14 3000 Series (3480),Inspiron 15 3000 Series (3582),Inspiron 14 3000 Series (3481),Inspiron 15 3000 Series (3583),Inspiron 15 3000 Series (3584),Inspiron 14 3000 Series (3482),Inspiron 15 3000 Series (3580),Inspiron 15 3000 Series (3581),Vostro 3584(1Sp),Vostro 3580(2Sp),Vostro 3581(2Sp),Vostro 3583(1Sp),Inspiron 15 3000 Series (3585),Inspiron 17 3000 Series (3780),Inspiron 17 3000 Series (3781),Inspiron 17 3000 Series (3785),Inspiron 13 7000 Series (7390)-2-in-1,Inspiron 15 7000 Series (7590)-2-in-1,G7 15-(7590),Inspiron 15 7000 Series (7590),Latitude 5401,Latitude 5501,Vostro 7590,Latitude 3301,G3 15-(3590),OptiPlex 3070-MFF,OptiPlex 5070-MFF,OptiPlex 7070-MFF,Precision 3541,Optiplex AIO 5270,Optiplex AIO 7470,Optiplex AIO 7770,Precision 3431-SFF,Vostro 5390,Precision 7540,Precision 7740,Precision 5540,XPS 15-(7590)
- Device Supported
- Notebook
- Drive Type
- Internal
Dimensions
- Width
- 0.9"
- Depth
- 3.1"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.