This item is Discontinued.

Kingston 8GB 2666MHZ DDR4 CL16 DIMM KIT OF 2 FURY BEAST BLACK KF426C16BBK2/8

This item is Discontinued.

Kingston

8GB 2666MHZ DDR4 CL16 DIMM KIT OF 2 FURY BEAST BLACK (Discontinued)

Mfr # KF426C16BBK2/8
Zoro # G514876778
UPC # 740617317862
Country of Origin Taiwan, Province of China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KF426C16BBK2/8
Zoro #
G514876778
UPC #
740617317862
Country of Origin
Taiwan, Province of China
Memory Voltage
1.20V
Memory Standard
DDR4-2666/PC4-21333
Number of Pins
288
Number of Modules
(2) 4GB
Memory Speed
2666 MHz
Item
RAM Module
CAS Latency
CL16
Green Environmental Attribute
Environmentally Friendly
Memory Technology
DDR4 SDRAM

Dimensions

Width
1.3 in
Memory Size
8 GB
Thickness
283.5 mil
Length
5.3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.