Shop BELKIN
See all product information
Create Account
30W USB-C PD 3.0 PPS Wall Charger + 3.3ft USB-C to USB-C Cable - Fast Charging - White
- Mfr # WCA005DQ1MWH-B6
- Zoro # G514908387
product price:Â
$
34.99
/ea
Key Features
Features
Compact, Foldable Prong
Color
White
Includes
BoostCharge USB-C PD 3.0 PPS Wall Charger 30W, 1M / 3.3-Foot USB-C to USB-C Cable
Maximum Output Power
30 W
Device Supported
Smartphone, Google Pixel, iPad
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCA005DQ1MWH-B6
- Zoro #
- G514908387
- UPC #
- 745883837533
- Country of Origin
- Viet Nam
Details
- Item
- AC Adapter
- Features
- Compact, Foldable Prong
- Color
- White
- Includes
- BoostCharge USB-C PD 3.0 PPS Wall Charger 30W, 1M / 3.3-Foot USB-C to USB-C Cable
- Maximum Output Power
- 30 W
- Device Supported
- Smartphone, Google Pixel, iPad
- Fast Charging
- Yes
- USB Type-C
- Yes
- Universal Adapter
- Yes
- Compatibility
- iPad Pro (11") 3rd Gen,Apple AirPods Pro 2nd gen,iPad Pro (12.9") 5th Gen,iPad mini 6th Gen,Google Pixel 4a,Google Pixel 5,Google Pixel 6,iPad Air 4,iPad Pro (10.5"),iPhone 15,iPhone 15-Pro,iPhone 15-Plus,iPhone 15 Pro Max,Galaxy S20,Galaxy S20 FE,Galaxy S20+,Galaxy S20 Ultra,Galaxy S21 5G,Galaxy S21 FE,Galaxy S21+ 5G,Galaxy S21 Ultra 5G,Galaxy S22 5G,Galaxy S22+ 5G,Galaxy S22 Ultra 5G,Galaxy S23,Galaxy S23 Plus,Galaxy S23 Ultra,Galaxy S24,Galaxy S24+,Galaxy S24 Ultra,Galaxy Z Flip 3,Galaxy Note 10+,Galaxy Note20,Galaxy Note20 Ultra
- USB
- Yes
- Environmentally Friendly
- Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.