300 MBPS WIRELESS N ACCESS POINT
- Mfr # TL-WA801N
- Zoro # G514909902
product price:Â
$
37.45
/ea
Key Features
Data Encryption
Yes
Total Number of Antennas
2
Height
1.4 in
PoE PD Port
Yes
Package Contents
300Mbps Wireless N Access Point, Power Adapter, Passive PoE Power Injector, RJ45 Ethernet Cable, Quick Installation Guide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TL-WA801N
- Zoro #
- G514909902
- UPC #
- 845973099831
- Country of Origin
- China
- Data Encryption
- Yes
- Total Number of Antennas
- 2
- PoE PD Port
- Yes
- Package Contents
- 300Mbps Wireless N Access Point, Power Adapter, Passive PoE Power Injector, RJ45 Ethernet Cable, Quick Installation Guide
- Ethernet Technology
- Fast Ethernet
- Environmentally Friendly
- Yes
- Number of External Antennas
- 2
- Frequency Band
- 2.40 GHz
- MIMO Technology
- Yes
- Wireless LAN Standard
- IEEE 802.11n
- Number of Network (RJ-45) Ports
- 1
- Wireless Transmission Speed
- 300-Mbit/s
- Encryption Standard
- WPA2-PSK, WPA2, WEP, WPA
- Item
- Wireless Access Point
Dimensions
- Height
- 1.4 in
- Depth
- 5.1 in
- Width
- 7.1 in
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.