3.5 MM AUDIO CABLE WITH LIGHTNING CONNECTOR 3 FEET BLACK
- Mfr # AV10172BT03-BLK
- Zoro # G514911431
product price:Â
$
33.95
/ea
Key Features
Cable Type
Lightning/Mini-phone
Cable Length
3 ft
Connector Gender on First End
Male
Compatibility
Apple Devices:iPad 9th geniPhone 11iPhone 11-ProiPhone 11 Pro MaxiPhone 12iPhone 12-ProiPhone 12 Pro MaxiPhone 12-miniiPhone 13iPhone 13-ProiPhone 13 Pro MaxiPhone 13-miniiPhone 14iPhone 14-PlusiPhone 14-ProiPhone 14 Pro MaxiPhone 7iPhone 7-PlusiPhone 8iPhone 8-PlusiPhone XiPhone XRiPhone XSiPhone XS Max
Connector on Second End Details
(1) Mini-phone Stereo Audio - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AV10172BT03-BLK
- Zoro #
- G514911431
- UPC #
- 745883757251
- Country of Origin
- Viet Nam
- Cable Type
- Lightning/Mini-phone
- Item
- Audio/Data Transfer Cable
- Connector Gender on First End
- Male
- Compatibility
- Apple Devices:iPad 9th geniPhone 11iPhone 11-ProiPhone 11 Pro MaxiPhone 12iPhone 12-ProiPhone 12 Pro MaxiPhone 12-miniiPhone 13iPhone 13-ProiPhone 13 Pro MaxiPhone 13-miniiPhone 14iPhone 14-PlusiPhone 14-ProiPhone 14 Pro MaxiPhone 7iPhone 7-PlusiPhone 8iPhone 8-PlusiPhone XiPhone XRiPhone XSiPhone XS Max
- Connector on Second End Details
- (1) Mini-phone Stereo Audio - Male
- Connector Gender on Second End
- Male
- Connector Type on Second End
- Mini-phone Stereo Audio - Male
- Package Contents
- 3.5 mm Audio Cable With Lightning ConnectorRegulatory Compliance Manual
- MFI
- Yes
- Connector Type on First End
- Lightning - Male
- Device Supported
- iPad, Speaker, iPhone, Audio Device
- Connector on First End Details
- (1) Lightning - Male
Dimensions
- Cable Length
- 3 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.