Shop CELLAIRIS
See all product information
Create Account
Shell Shock Screen Protector
- Mfr # 11-0078011R
- Zoro # G514914609
product price:Â
$
4.89
/ea
Sold in multiples of 2 for
$9.78
Key Features
Material
Tempered Glass
Compatible With
Apple - iPhone XR/11
Height
8.23 in
Features
Bubble-free, Oleophobic Coating, Easy to Apply, Beveled Edge
Display Type Supported
OLED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11-0078011R
- Zoro #
- G514914609
- UPC #
- 842932171065
- Country of Origin
- China
Dimensions
- Height
- 8.23 in
- Thickness
- 13 mil
- Width
- 3.54 in
Details
- Material
- Tempered Glass
- Compatible With
- Apple - iPhone XR/11
- Features
- Bubble-free, Oleophobic Coating, Easy to Apply, Beveled Edge
- Display Type Supported
- OLED
- Screen Attachment
- Adhesive
- Device Supported
- iPhone XR, iPhone 11
- Includes
- Microfiber cleaning cloth, Alcohol wipe, Dust remover & Guideline sticker
- Brand Compatibility
- Apple
- Item
- Screen Protector
- Surface Hardness
- 9H
- Product Type
- Screen Protector
- Durability
- Impact Resistant, Fingerprint Resistant, Scratch Resistant, Shatter Resistant, Oil Resistant, Crack Resistant, Chip Resistant, Smudge Resistant
- Package Contents
- Shell Shock Screen Protector Microfiber cleaning cloth Alcohol wipe Dust remover & Guideline sticker
- Cell Phone/Tablet/Smart Watch Model Compatibility
- iPhone 11, iPhone XR
- Compatible Devices
- iPhone 11, iPhone XR
Description
CELLAIRIS-TEMPERED GLASS - IPHONE XR/ 11
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.