Contactor Size 2
- Mfr # 3TC4417-0AP4
- Zoro # G515304850
product price:Â
$
418.99
/ea
Sold in multiples of 2 for
$837.98
Free Shipping & Returns
Key Features
Coil Voltage
230V DC
Series
3TC
Number of Poles
2
Full Load Current - Inductive
32 A
Terminal Connection Type
Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3TC4417-0AP4
- Zoro #
- G515304850
- UPC #
- -
- Country of Origin
- Germany
- Item
- Definite Purpose Contactor
- Coil Voltage
- 230V DC
- Series
- 3TC
- Number of Poles
- 2
- Full Load Current - Inductive
- 32 A
- Terminal Connection Type
- Screw
Description
Contactor, Size 2, 2-pole, DC-3 and 5, 32 A Auxiliary contacts 22 2 NO + 2 NC 230 V DC DC operation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.