Shop ODYSSEY
See all product information
Create Account
Extreme 12V AGM Marine Dual Purpose Battery Group 24
- Mfr # ODX-AGM24M
- Zoro # G515321253
product price:Â
$
503.99
/ea
Free Shipping & Returns
Key Features
Chemistry
Sealed Lead Acid
Width
6.6 in
Height
9.25 in
Length
11.13 in
Voltage
12V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ODX-AGM24M
- Zoro #
- G515321253
- UPC #
- 635241141214
- Country of Origin
- United States
- Chemistry
- Sealed Lead Acid
- Voltage
- 12V
- Features
- Rechargeable, Maintenance-Free, Spill-proof, Leak-proof
- Includes
- 1 battery
- Cell Type
- Absorbent Glass Mat (AGM)
Dimensions
- Width
- 6.6 in
- Height
- 9.25 in
- Length
- 11.13 in
- BCI Group Size
- 24
Description
Featuring rugged construction and packed tightly with pure lead plates, the non-spillable AGM design ODYSSEY battery protects against the shock and vibration that can quickly destroy other batteries. And the pure lead plates mean 2 times the overall power and 3 times the life of conventional batteries, up to 400 cycles at 80% depth of discharge! Bottom line? ODYSSEY batteries deliver massive starting power, rapid recovery, and extreme durability that heavy duty and commercial vehicles demand.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.