Shop MAG 1

Diesel Engine Oil, 15W-40, Conventnl, 1gal

  • Mfr # MAG62631
  • Zoro # G5154082

product price: 
$
29.39
/ea

Key Features

Base Oil - Engine and Motor Oils
Conventional
Size
1 gal
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
15W-40
Color
Amber
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MAG62631
Zoro #
G5154082
UPC #
-
Country of Origin
United States
Item
Diesel Engine Oil
Base Oil - Engine and Motor Oils
Conventional
Container Type - Engine and Motor Oils
Bottle
SAE Grade - Engine and Motor Oils
15W-40
Color
Amber
Application
Heavy Duty
Base
Conventional
ISO Viscosity Grade
Not Specified
For Use With
Diesel Engines
Pour Point
-33 Degrees F
Four-Ball Wear
Not Specified
Viscosity @ 100C
15.56
Features
Enhanced Friction Reduction, FMX Technology, Formulated with Higher Starting TBN(10), Unsurpassed Wear Protection
Dropping Point
Not Specified
Specific Gravity
0.87 at 60 Degrees F
Timken OK Load
Not Specified
Viscosity @ 40C
116.2
Flash Point
435 Degrees F
SAE Grade
15W-40
Container Type
Bottle
Standards
API CK-4, API SN, Cummins 20086, Detroit Diesel 93K222, Ford WSS-M2C171-F1, Mack EOS-4.5, Renault RLD-4, Volvo VDS-4.5
Viscosity Index
141
Series
All Fleet
Base Oil
Conventional
Additive Included
Oxidation Inhibitors
Compatible Engine Type
Diesel Engines
Biodegradable
Biodegradable
Viscosity @ 40 Deg C
116.2 cSt
Base Formulation
Conventional
SAE Viscosity Grade
15W-40
Odor
Mild Petroleum
Viscosity @ 100 Deg C
15.56 cSt
Compatible Vehicle Type
Diesel Trucks

Description

Diesel Engine Oil, Series All Fleet, Container Size 1 gal, Compatible Vehicle Type Diesel Trucks, Base Formulation Conventional, SAE Viscosity Grade 15W-40, Standards API CK-4, API SN, Cummins 20086, Detroit Diesel 93K222, Ford WSS-M2C171-F1, Mack EOS-4.5, Renault RLD-4, Volvo VDS-4.5, Biodegradable Biodegradable, Additives Included Oxidation Inhibitors, Color Amber, Compatible Engine Type Diesel Engines, Container Type Bottle

Ratings & reviews