This item is Discontinued.

This item is Discontinued.
Spectrum_r Clear Case For Apple Iphone 14 / 13, Smoke (Discontinued)
Mfr #
AP4N-SPECM-SMOK
Zoro #
G515572518
UPC # 888842584397
Country of Origin China
Category Cell Phone Cases
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AP4N-SPECM-SMOK
- Zoro #
- G515572518
- UPC #
- 888842584397
- Country of Origin
- China
Dimensions
- Width
- 4.31 in
- Length
- 0.79 in
Details
- Color
- Black
- Material
- Plastics
Description
Itskins - Spectrum_r Clear Case For Apple Iphone 14 / 13 - Smoke