This item is Discontinued.

This item is Discontinued.
Spectrum_r Clear Case For Motorola Moto G Power 5g 2024, Transparent (Discontinued)
Mfr #
MTUC-SPECM-TRSP
Zoro #
G515572860
UPC # 888842190024
Country of Origin China
Category Cell Phone Cases
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTUC-SPECM-TRSP
- Zoro #
- G515572860
- UPC #
- 888842190024
- Country of Origin
- China
- Color
- Clear
- Material
- Plastics
Dimensions
- Width
- 4.32 in
- Length
- 0.72 in
Description
Itskins - Spectrum_r Clear Case For Motorola Moto G Power 5g 2024 - Transparent
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.