Shop HARKEN
Create Account
Midrange Double Block
- Mfr # 1544
- Zoro # G515572907
product price:Â
$
285.99
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
- 1544
- Zoro #
- G515572907
- UPC #
- 97653004424
- Country of Origin
- United States
Description
Midrange Double BlockMidrange blocks’ robust construction makes them ideal to handle the high loads found on medium and large offshore boats. Sheave runs exclusively on a ball bearing system for fast trim and release under any load.Features:& Sheave: 76mm/3''Maximum Line: 14mm/9/16''Max Working Load: 1270kg/2800lbs