Shop 3B FILTERS
See all product information
Create Account
Replacment Filter Element
- Mfr # 233C-.3MAN
- Zoro # G515575151
product price:
$
196.99
/ea
Free Shipping & Returns
Key Features
Microns
0.3 Micron
Flow Rate
10 GPM
Element Material
99.995% Eficiency Coalescing Media
Outside Dia. (In.)
1.75 in
Inside Dia. (In.)
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 233C-.3MAN
- Zoro #
- G515575151
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Outside Dia. (In.)
- 1.75 in
- Inside Dia. (In.)
- 1 in
Details
- Microns
- 0.3 Micron
- Flow Rate
- 10 GPM
- Element Material
- 99.995% Eficiency Coalescing Media
Description
This is a 233 Series Filter Element. This is a replacement filter for high pressure applications. It is constructed out of 99.995% Eficiency Coalescing Media filter media. Rated at 0.3 micron filtration with Nitrile o-ring material.
- • Made in America