Shop 3B FILTERS
See all product information
Create Account
Replacment Filter Element
- Mfr # 711-3MDN
- Zoro # G515575212
product price:
$
196.99
/ea
Free Shipping & Returns
Key Features
Microns
3 Micron
Flow Rate
2.5 GPM
Element Material
Microglass
Inside Dia. (In.)
3/8"
Outside Dia. (In.)
0.618 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 711-3MDN
- Zoro #
- G515575212
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Dia. (In.)
- 3/8"
- Outside Dia. (In.)
- 0.618 in
Details
- Microns
- 3 Micron
- Flow Rate
- 2.5 GPM
- Element Material
- Microglass
Description
This is a 711 Series Filter Element. This is a replacement filter for high pressure applications. It is constructed out of Microglass filter media. Rated at 3 micron filtration with Nitrile o-ring material.
- • Made in America
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.