Shop SOUTHCO
See all product information
Create Account
Captive Screw
- Mfr # 12-11-405-11
- Zoro # G515615840
product price:Â
$
4.75
/ea
Sold in multiples of 2 for
$9.50
Key Features
Drive
Slotted
Finish
Zinc Plated
Material
Steel
Head Dia.
12.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12-11-405-11
- Zoro #
- G515615840
- UPC #
- -
- Country of Origin
- Unknown
- Drive
- Slotted
- Finish
- Zinc Plated
- Material
- Steel
- Item
- Screw
Dimensions
- Head Dia.
- 12.7 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.