Shop MAYHEW

Solid Punch Set, Not Tether Capable

  • Mfr # 61340
  • Zoro # G5158422

product price: 
$
41.79
/ea

Key Features

Number of Pieces
6
Standards
ASME
Punch Piece Design
1-Piece Design
Sizes Included
1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in
Tether Capable
Tether Capable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
61340
Zoro #
G5158422
UPC #
045256613406
Country of Origin
United States
Item
Solid Punch Set
Number of Pieces
6
Standards
ASME
Punch Piece Design
1-Piece Design
Tether Capable
Tether Capable
Material
Steel
Includes
1/4 in, 1/8 in, 3/16 in, 5/16 in, 5/32 in, Solid Punch: 3/32 in
Features
For Loosening Seized or Tight Pins or Keys or Knocking Out Rivets, Punches are Covered With a Black Oxide Finish, Used in Conjunction With Pin Punches
Finish
Black Oxide
Tether Style
Standard Tool (Accessory Needed for Tethering)
Container Type
Pouch
Includes Handle
No
Punch Type
Solid Punch
Corrosion-Resistant
Yes
Includes Handguard
No
Grip Style
Plain
Material Applications
Metal, Stainless Steel
Set Type
Punch Set
Heat-Treated
Yes
Weight
0.109 lb, 0.144 lb, 0.146 lb, 0.148 lb, 0.151 lb, 0.329 lb
Types Included
Solid Punch
Measurement Type
SAE
Tether Ready
No
Includes Striking Cap
No
Shell Material
Steel
Traction Material
Steel

Dimensions

Sizes Included
1/4 in, 1/8 in, 3/16 in, 3/32 in, 5/16 in, 5/32 in
Length
5 in to 6 in
Tip Size
1/8 in, 1/4 in, 3/8 in
Punch Taper Length
1 1/8 in, 1 1/2 in, 2 in
Overall Length
5 in, 6 in
Wire Rope Length
5 in, 6 in
Fits Chest Size
For Loosening Seized or Tight Pins or Keys or Knocking Out Rivets, Punches are Covered With a Black Oxide Finish, Used in Conjunction With Pin Punches

Description

Solid Punch Set, Set Type Punch Set, Types Included Solid Punch, Number of Pieces 6, Includes Handle No, Includes Handguard No, Material Applications Metal, Stainless Steel, Overall Length 5 in, 6 in, Includes 1/4 in, 1/8 in, 3/16 in, 5/16 in, 5/32 in, Solid Punch: 3/32 in, Tip Size 1/8 in, 1/4 in, 3/8 in, Material Steel, Measurement Type SAE, Container Type Pouch, Punch Taper Length 1 1/8 in, 1 1/2 in, 2 in, Tether Ready No, Corrosion-Resistant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.