Solid State Relay, 1 Phase, Ring Cable, Panel Mount
- Mfr # 3RF2370-3BA24
- Zoro # G515855284
product price:
$
344.99
/ea
Sold in multiples of 2 for
$689.98
Free Shipping & Returns
Key Features
Electrical Phase
1
Electrical Connection
Ring Cable
Mounting Style
Screw and Snap On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RF2370-3BA24
- Zoro #
- G515855284
- UPC #
- -
- Country of Origin
- Germany
Details
- Item
- Solid State Contactor
- Electrical Phase
- 1
- Electrical Connection
- Ring Cable
- Mounting Style
- Screw and Snap On
Description
Solid-state contactor 1-phase 3RF2 AC 15 / 27.5 A / 40 °C 48-460 V / 110-230 V AC Instantaneous switching Since 21 May 2018, the dimensions and the drill pattern have changed, additional information in the Industry Online Support
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.