Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DGC-M1-2
- Zoro #
- G515938833
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Shank Size
- 2 mm
- Cap Screw Dia. and Length
- M2.5 & 2.3 & 2.6
- Set Screw Size
- M4
Details
- Finish
- Nickel
- Material
- Steel
Description
Socket Head Keys, Inch & Metric. Material: SteelNickel plated at Nordex option. Order Number DGC-M1-2. Set Screw Size 4. Cap Screw Size 2.5 & 2.3 & 2.6. Key Size 2 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
