This item is Discontinued.

Nordex SPLIT CLAMP BKS-B2-3

This item is Discontinued.

Nordex

SPLIT CLAMP (Discontinued)

Mfr # BKS-B2-3
Zoro # G515939021
Country of Origin United States
Category Shaft Collars
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BKS-B2-3
Zoro #
G515939021
UPC #
-
Country of Origin
United States

Dimensions

Collar Width
0.344 in
Collar Outside Diameter
31/64 in
Clearance Diameter
7/16 in
Bore Diameter
0.25 in

Details

Collar Material
Stainless Steel

Description

Split Clamps 416 Stainless Steel. Material: Clamp 416 Stainless Steel, Screw stainless steel. Inside Diameter.25000. Center of ID.17200. Center ID to Center screw.19600. Space.04000. Width.34400. Shaft Diameter 3/16. Clearance Radius 7/16. Outside Diameter 31/64...

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.