Shop CHAMPION SPORTS
See all product information
Create Account
Rhino Pickleball Edge 2 Player Set
Mfr # EDGESET100
Zoro # G516038877
product price:Â
$
64.89
/ea
Key Features
Recommended Age
14+ years
Color
Black, Blue
Includes
2 Paddles, 2 Pickleballs
Recommended Grade
Grade 9+
Material
Wood, Plastic, foam
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EDGESET100
- Zoro #
- G516038877
- UPC #
- 710858032213
- Country of Origin
- China
Details
- Recommended Age
- 14+ years
- Color
- Black, Blue
- Includes
- 2 Paddles, 2 Pickleballs
- Recommended Grade
- Grade 9+
- Material
- Wood, Plastic, foam
Description
Grab your paddles and let the fun begin with our RHINO Pickleball EDGESET 2-Player Wooden Pickleball Paddle Set. Made to conform to each player's hand, these paddles breed friendly competition and includes two optic yellow pickleballs, as well as two multi-color paddles.
- Two Wooden Rhino Edge100 Paddles
- Two optic yellow pickleballs
- Soft EVA padded maximum grip and control
- Durable 7-ply wood construction
- 11.8-12.2 oz weight
- Indoor/Outdoor use