Shop EATON
See all product information
Create Account
EMT/Elbow/Coupling/Joint EA
- Mfr # 196SA
- Zoro # G516106552
product price:Â
$
47.25
/ea
Key Features
Conduit Fitting Type
Coupling
Trade Size
2-1/2"
Material
Aluminum
Overall Length
3.75 in
Type
CONDUIT COUPLING
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 196SA
- Zoro #
- G516106552
- UPC #
- 66227711340
- Country of Origin
- India
Dimensions
- Trade Size
- 2-1/2"
- Overall Length
- 3.75 in
Details
- Conduit Fitting Type
- Coupling
- Material
- Aluminum
- Type
- CONDUIT COUPLING
Description
2 1/2 3PC CONDUIT COUPLING - ALUMINUM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.