
Safety Switches EA
Mfr # T5A3040U
Zoro # G516106859
product price:Â $14.59
/eaKey Features
Protection Method
Nonfusible
Contact Form
3P
Current Rating
40 A
Handle Type
Rotary Handle
Standards
CSA Certified, UL Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
T5A3040U
Zoro #
G516106859
UPC #
78668540299
Country of Origin
China
Details
Item
Disconnect Switch
Protection Method
Nonfusible
Contact Form
3P
Current Rating
40 A
Handle Type
Rotary Handle
Standards
CSA Certified, UL Listed
Description
40 A, 3-Pole, Direct Handle, DIN/Base Mount, Non-Fusible, Toggle, Rotary Disconnect Switch
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.