Shop PCE INSTRUMENTS
See all product information
Create Account
Parcel Scale
- Mfr # PCE-EP 150P2
- Zoro # G516109638
product price:Â
$
636.99
/ea
Free Shipping & Returns
Key Features
Weighing Units
kg / lb + freely adjustable units (e.g., kg/m)
Overall Width
19.7 in
Overall Length
23.6 in
Includes
1x Display, Tripod incl. Bracket, Power Adapter, Manual
Display
LCD with 25 mm digit height
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCE-EP 150P2
- Zoro #
- G516109638
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 19.7 in
- Overall Length
- 23.6 in
- Pan Dimensions
- 500 x 600 mm / 19.7 x 23.6 in
Details
- Weighing Units
- kg / lb + freely adjustable units (e.g., kg/m)
- Includes
- 1x Display, Tripod incl. Bracket, Power Adapter, Manual
- Display
- LCD with 25 mm digit height
- Application Modes
- Counting, Summing, Gross/Net, Limit, Peak Hold, Dynamic Weighing Filter, Container Weighing
- Power Source
- 6V/4.5Ah battery or 9V/1.2A adapter (incl.); 70 mA consumption
- Special Features
- Interface - Lab Equipment
- RS-232 Bidirectional / D-SUB 9 Female
Description
The robust parcel scale is a real all-rounder. The stand of the parcel scale can be easily separated along with the tripod mount from the platform and possibly sunk into the workbench. The cable between the platform and the display has a plug attached and is about 1.6 m long. The display of the parcel scale is in a stainless steel housing with protection class IP54. The display can be placed on the workbench, on the wall, or on the stand of the platform scales. P2 - weighing surface: 500 x 600 mm. In addition to the standard functions such as counting, summing, gross / net weighing, limit weighing function and the PEAK Hold function, the parcel scale has two special functions, i.e.the filter function for dynamic weighings and the container weighing function. The bidirectional RS232 interface allows convenient communication with a PC or printer. With the Per Query Command, the weight of the parcel scale can be queried from the PC. A similar parcel scale, but in calibrated form, we can provide with the PCE-SD series.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.