Pneumatically Actuated Ball Valve

  • Mfr # 8P724101-1-1/2-C2
  • Zoro # G516116698
product price: 
$
728.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5 in
Actuator Operation
Air to Air
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Nominal Valve Size
1 1/2 in
Connection Gender - Side 1
Female
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8P724101-1-1/2-C2
Zoro #
G516116698
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2.5 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Wire Rope Length
2.5 in
Length
2.5 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Actuator Operation
Air to Air
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Connection Gender - Side 1
Female
IP Rating
IP65
For Media
Combustible Gases, Natural Gas, Steam, Water
Operating Temperature - Minimum
-4 Degrees F
Actuator Series
DA
Average Surface Roughness (Ra)
Less Than 1.0 micron
Included Mounting
ISO 5211 Actuator Mounting Pad
Connection Type - Side 2
Flange
Actuator Air Pressure - Maximum
116 psi
Valve Ways
2-Way
Included Pilot Solenoid
24V DC Pilot Solenoid
Vented Ball Valve
Vented
Stem Material
Stainless Steel
Seal Material
FKM
Valve Body Style
Straight
Coefficient of Volume (Cv)
201.32
Seat Material
PTFE
Connection Type - Side 1
Flange
Manufacturer Warranty
1 yr
Ball Material
Carbon Steel
Special Features
Actuator Compatible
Valve Construction
One-Piece
3-A Standard Compliance
Not Rated
Standards
ANSI
NEMA Enclosure Rating
4, 4X
Actuator Air Pressure - Minimum
80 psi
Maximum Operating Pressure Differential
285 psi
Connection Gender - Side 2
Female
Body Material
Carbon Steel
Maximum Pressure - Steam
150 psi
ANSI Flange Class
Class 150
Maximum Pressure - Operating
285 psi
Operating Temperature - Maximum
366 Degrees F
Actuator Air Port Connection
1 1/2 in FNPT
Ball Port Style
Full Port
Fail Safe Position
Fail Last
Valve Series
724101

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/2 in, Actuator Operation Air to Air, Ball Material Carbon Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Carbon Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews