Pneumatically Actuated Ball Valve

  • Mfr # 8P723103-2-1/2-C2
  • Zoro # G516116988
product price: 
$
1,694.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.06 in
ANSI Flange Class
Class 150
Coefficient of Volume (Cv)
596.66
Connection Type - Side 2
Flange
Seal Material
FKM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8P723103-2-1/2-C2
Zoro #
G516116988
UPC #
-
Country of Origin
Italy
Item
Pneumatically Actuated Two-Way Ball Valve
ANSI Flange Class
Class 150
Coefficient of Volume (Cv)
596.66
Connection Type - Side 2
Flange
Seal Material
FKM
Actuator Air Pressure - Minimum
80 psi
Manufacturer Warranty
1 yr
Valve Ways
2-Way
Standards
ANSI
Connection Gender - Side 2
Female
Special Features
Actuator Compatible
Connection Gender - Side 1
Female
Ball Material
Stainless Steel
Operating Temperature - Minimum
-4 Degrees F
Stem Material
Stainless Steel
Included Mounting
ISO 5211 Actuator Mounting Pad
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
366 Degrees F
Maximum Pressure - Steam
150 psi
Included Pilot Solenoid
24V DC Pilot Solenoid
Connection Type - Side 1
Flange
Average Surface Roughness (Ra)
Less Than 1.0 micron
Valve Series
723101
IP Rating
IP65
Maximum Pressure - Operating
275 psi
Valve Construction
One-Piece
Seat Material
PTFE
NEMA Enclosure Rating
4, 4X
Fail Safe Position
Fail Closed
Valve Body Style
Straight
Ball Port Style
Full Port
Actuator Operation
Air to Spring
Actuator Air Port Connection
2 1/2 in FNPT
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Actuator Air Pressure - Maximum
116 psi
Vented Ball Valve
Vented
Body Material
Stainless Steel
Maximum Operating Pressure Differential
275 psi
Actuator Series
SR

Dimensions

Overall Length
4.06 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 1/2 in
Wire Rope Length
4.06 in
Length
4.06 in

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 2 1/2 in, Actuator Operation Air to Spring, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Closed, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews