Pneumatically Actuated Ball Valve

  • Mfr # 8P723101-1-1/4-C1
  • Zoro # G516117039
product price: 
$
836.99
/ea
Free Shipping & Returns

Key Features

Seal Material
FKM
Actuator Series
DA
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Maximum Pressure - Operating
275 psi
Included Pilot Solenoid
110V AC Pilot Solenoid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8P723101-1-1/4-C1
Zoro #
G516117039
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Overall Length
2.13 in
Wire Rope Length
2.13 in
Length
2.13 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Seal Material
FKM
Actuator Series
DA
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Maximum Pressure - Operating
275 psi
Included Pilot Solenoid
110V AC Pilot Solenoid
Manufacturer Warranty
1 yr
Ball Material
Stainless Steel
Operating Temperature - Minimum
-4 Degrees F
Included Mounting
ISO 5211 Actuator Mounting Pad
Average Surface Roughness (Ra)
Less Than 1.0 micron
Ball Port Style
Full Port
IP Rating
IP65
Maximum Pressure - Steam
150 psi
Valve Series
723101
Connection Gender - Side 1
Female
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Actuator Air Pressure - Maximum
116 psi
Valve Construction
One-Piece
Maximum Operating Pressure Differential
275 psi
Operating Temperature - Maximum
366 Degrees F
Vented Ball Valve
Vented
Actuator Operation
Air to Air
Body Material
Stainless Steel
Seat Material
PTFE
Connection Gender - Side 2
Female
Valve Ways
2-Way
Connection Type - Side 2
Flange
Standards
ANSI
Actuator Air Pressure - Minimum
80 psi
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Flange
NEMA Enclosure Rating
4, 4X
Coefficient of Volume (Cv)
120.1
Actuator Air Port Connection
1 1/4 in FNPT
ANSI Flange Class
Class 150
Valve Body Style
Straight
Special Features
Actuator Compatible
Stem Material
Stainless Steel
Fail Safe Position
Fail Last

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/4 in, Actuator Operation Air to Air, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 110V AC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews