Pneumatically Actuated Ball Valve

  • Mfr # 8P723101-1-1/4-C2
  • Zoro # G516117091
product price: 
$
836.99
/ea
Free Shipping & Returns

Key Features

Actuator Operation
Air to Air
Average Surface Roughness (Ra)
Less Than 1.0 micron
Overall Length
2.13 in
Connection Gender - Side 2
Female
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8P723101-1-1/4-C2
Zoro #
G516117091
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2.13 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Wire Rope Length
2.13 in
Length
2.13 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
Actuator Operation
Air to Air
Average Surface Roughness (Ra)
Less Than 1.0 micron
Connection Gender - Side 2
Female
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Maximum Operating Pressure Differential
275 psi
Connection Gender - Side 1
Female
Seat Material
PTFE
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Air Port Connection
1 1/4 in FNPT
Fail Safe Position
Fail Last
Maximum Pressure - Operating
275 psi
Coefficient of Volume (Cv)
120.1
Manufacturer Warranty
1 yr
Connection Type - Side 1
Flange
Valve Series
723101
Actuator Air Pressure - Minimum
80 psi
Vented Ball Valve
Vented
ANSI Flange Class
Class 150
Valve Construction
One-Piece
Standards
ANSI
Operating Temperature - Maximum
366 Degrees F
Stem Material
Stainless Steel
Body Material
Stainless Steel
Valve Ways
2-Way
Connection Type - Side 2
Flange
Actuator Series
DA
IP Rating
IP65
Ball Port Style
Full Port
NEMA Enclosure Rating
4, 4X
Valve Body Style
Straight
Operating Temperature - Minimum
-4 Degrees F
Actuator Air Pressure - Maximum
116 psi
Seal Material
FKM
Included Pilot Solenoid
24V DC Pilot Solenoid
Special Features
Actuator Compatible
Maximum Pressure - Steam
150 psi
Ball Material
Stainless Steel
3-A Standard Compliance
Not Rated

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/4 in, Actuator Operation Air to Air, Ball Material Stainless Steel, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Stainless Steel, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 275 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews