Shop PENN-UNION
See all product information
Create Account
Lugs EA
- Mfr # BBCU-150
- Zoro # G516132483
product price:Â
$
79.99
/ea
Key Features
Type
Crimp
Color
Green
Maximum Wire Size
1500 MCM
Minimum Wire Size
1500 MCM
Insulation Material
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BBCU-150
- Zoro #
- G516132483
- UPC #
- 78503721557
- Country of Origin
- United States
- Item
- Splice Wire Connector
- Type
- Crimp
- Color
- Green
- Insulation Material
- None
- Maximum Voltage
- 35 kV
- RoHS Compliant
- Yes
Dimensions
- Maximum Wire Size
- 1500 MCM
- Minimum Wire Size
- 1500 MCM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.