Ethernet Cable

  • Mfr # N262-015-BL
  • Zoro # G516136634
product price: 
$
21.85
/ea

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Jacket Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N262-015-BL
Zoro #
G516136634
UPC #
037332256812
Country of Origin
China

Dimensions

Cable Diameter
6.2 mm
Overall Length
15 ft
Wire Rope Length
15 ft
Length
15 ft

Details

Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed
Performance Category
6A
Jacket Material
PVC
Jacket Color
Blue
Shielded
Shielded
Fire Rating
Not Rated
Supports Power over Ethernet
Supports Power Over Ethernet
End 2 Connector Orientation
Straight
End 1 Boot Type
Snagless
Cable Shape
Round
End 2 Boot Type
Snagless
Minimum Operating Temperature
14 Degrees F
Conductor Gauge
26 AWG
End 1 Connector Orientation
Straight
Includes Protective Cap
Protective Cap Not Included
Maximum Operating Temperature
122 Degrees F
Transmission Speed
10 GBps
NEC Article and Type
CM
Maximum Frequency
600 MHz

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Blue, Overall Length 15 ft, Performance Category 6A, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3 at PoE+, REACH, RoHS Compliant, UKCA, UL Listed, Transmission Speed 10 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Maximum Frequency 600 MHz

Ratings & reviews