Ethernet Cable

  • Mfr # N272L-F03M-BL
  • Zoro # G516137228
product price: 
$
29.75
/ea

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
CE (Europe), IEEE 802.3at PoE+, IEEE 802.3bt PoE++, REACH, RoHS Compliant, UKCA, WEEE
Performance Category
8
Jacket Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N272L-F03M-BL
Zoro #
G516137228
UPC #
037332281968
Country of Origin
China

Dimensions

Cable Diameter
6 mm
Overall Length
9.8 ft
Wire Rope Length
9.8 ft
Length
9.8 ft

Details

Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
CE (Europe), IEEE 802.3at PoE+, IEEE 802.3bt PoE++, REACH, RoHS Compliant, UKCA, WEEE
Performance Category
8
Jacket Color
Blue
Shielded
Shielded
Jacket Material
LSZH
Cable Shape
Round
End 2 Boot Type
Snagless
End 2 Connector Orientation
Straight
Maximum Operating Temperature
140 Degrees F
Supports Power over Ethernet
Supports Power Over Ethernet
End 1 Connector Orientation
Straight
End 1 Boot Type
Snagless
Minimum Operating Temperature
5 Degrees F
Transmission Speed
40 GBps
Conductor Gauge
26 AWG
Includes Protective Cap
Protective Cap Not Included
Maximum Frequency
1,200 MHz
NEC Article and Type
FT2

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 26 AWG, Jacket Color Blue, Overall Length 9.8 ft, Performance Category 8, Shielded Shielded, Jacket Material LSZH, Standards CE (Europe), IEEE 802.3at PoE+, IEEE 802.3bt PoE++, REACH, RoHS Compliant, UKCA, WEEE, Transmission Speed 40 GBps, NEC Article and Type FT2, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6 mm, Maximum Frequency 1,200 MHz

Ratings & reviews