Ethernet Cable

  • Mfr # N272-050-WH
  • Zoro # G516137242
product price: 
$
151.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
Performance Category
8
Jacket Material
PVC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N272-050-WH
Zoro #
G516137242
UPC #
037332256386
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
50 ft
Cable Diameter
8 mm
Wire Rope Length
50 ft
Length
50 ft

Details

Item
Ethernet Cable
End 1 Connection Type
RJ45
End 2 Connection Type
RJ45
Standards
cUL Listed CE (Europe), IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed
Performance Category
8
Jacket Material
PVC
Jacket Color
White
Shielded
Shielded
Cable Shape
Round
Transmission Speed
40 GBps
End 1 Connector Orientation
Straight
End 2 Boot Type
Snagless
End 2 Connector Orientation
Straight
Conductor Gauge
22 AWG
Supports Power over Ethernet
Supports Power Over Ethernet
Maximum Operating Temperature
122 Degrees F
End 1 Boot Type
Snagless
Fire Rating
Not Rated
Minimum Operating Temperature
14 Degrees F
Includes Protective Cap
Protective Cap Not Included
NEC Article and Type
CM
Maximum Frequency
1,200 MHz

Description

Ethernet Cable, Cable Shape Round, Conductor Gauge 22 AWG, Jacket Color White, Overall Length 50 ft, Performance Category 8, Shielded Shielded, Fire Rating Not Rated, Jacket Material PVC, Standards cUL Listed CE (Europe), IEEE 802.3bt PoE++, REACH, RoHS Compliant, Trade Agreements Act (TAA), UKCA, UL Listed, Transmission Speed 40 GBps, NEC Article and Type CM, End 1 Boot Type Snagless, End 2 Boot Type Snagless, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 8 mm

Ratings & reviews