Shop FERRAZ SHAWMUT
See all product information
Create Account
Fuses
- Mfr # TRS300R
- Zoro # G516139185
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Class
Class RK5
Series
TRS-R
Speed
Time Delay
AC Voltage Rating
600V AC
DC Voltage Rating
600V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRS300R
- Zoro #
- G516139185
- UPC #
- 78200174923
- Country of Origin
- United States
- Class
- Class RK5
- Series
- TRS-R
- Speed
- Time Delay
- Amps
- 300 A
- AC Voltage Rating
- 600V AC
- DC Voltage Rating
- 600V DC
- Interrupt Rating
- 200 kA (AC), 100 kA (DC)
- Body Style
- Blade
- Item
- UL Class Fuse
- Standards
- UL 248-12, CSA C22.2
Description
2.56'' x 11.63'', 600 VAC 50/60 Hz/600 VDC, 300 A, 200 kA AC/100 kA DC Interrupt, PolyTube Body, Tin Plated Copper Blade Terminal, Clip Mount, Class RK5, Rejection, Current Limiting, Time Delay, Low Vage UL Power Fuse 1 per Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.