Fuses
- Mfr # A2D15R
- Zoro # G516139246
product price:Â
$
12.95
/ea
Key Features
Class
Class RK1
Series
A2D-R
Speed
Time Delay
Amps
15 A
AC Voltage Rating
250V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A2D15R
- Zoro #
- G516139246
- UPC #
- 78200199082
- Country of Origin
- United States
Dimensions
- Length
- 2 in
- Diameter
- 9/16 in
Details
- Class
- Class RK1
- Series
- A2D-R
- Speed
- Time Delay
- Amps
- 15 A
- AC Voltage Rating
- 250V AC
- DC Voltage Rating
- 250V DC
- Interrupt Rating
- 200 kA (AC), 100 kA (DC)
- Body Style
- Ferrule
- Item
- UL Class Fuse
- Standards
- UL 248/248-12, CSA C22.2
Description
0.56'' x 2'', 250 VAC/VDC, 15 A, 200 kA AC/100 kA DC Interrupt, Fiberglass Body, Tin Plated Copper Ferrule Terminal, Clip Mount, Class RK1, Rejection, Current Limiting, Time Delay, Low Vage UL Power Fuse with SmartSpot Visual Indicator 10 per Pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.