Sink

  • Mfr # ELGU13322MB0
  • Zoro # G516147500
product price: 
$
598.99
/ea
Free Shipping & Returns

Key Features

Overall Length
33 in
Finish
Matte Black
Overall Width
18 3/4 in
Overall Height
9 1/2 in
Bowl Depth
9 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ELGU13322MB0
Zoro #
G516147500
UPC #
094902144504
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Width
18 3/4 in
Overall Height
9 1/2 in
Bowl Depth
9 1/2 in
Bowl Length
30 3/8 in
Manufacturers Warranty Length
Lifetime Warranty
Bowl Width
16 1/2 in
Drain Opening Diameter
3 1/2 in
Wire Rope Length
33 in
Length
33 in

Details

Finish
Matte Black
Item
Sink
Bowl Shape
Rectangular
Standards
CSA B45.5/IAPMO Z124
Color
Black
Number of Stations
1
Includes
Template
ADA Compliant
Not ADA Compliant
Series
Quartz Classic(R)
Includes Side Splash
Side Splash Not Included
Includes Hardware
Hardware Included
Sink Material
Quartz
Number of Faucet Mounting Holes
0
Sink Type
Kitchen
Number of Bowls
1
CEC Compliant
Non CEC Compliant
Indoor/Outdoor Usage
Indoor

Description

Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.