This item is Discontinued.

Dell DELL ULTRASHARP 27 4K THUNDERBOLT HUB MONITOR - U2725QE DELL-U2725QE

This item is Discontinued.

Dell

DELL ULTRASHARP 27 4K THUNDERBOLT HUB MONITOR - U2725QE (Discontinued)

Mfr # DELL-U2725QE
Zoro # G516151019
UPC # 884116484578
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DELL-U2725QE
Zoro #
G516151019
UPC #
884116484578
Country of Origin
United States
Max. Resolution
3,840 x 2,160
Vertical Viewing Angle
178°
Ethernet Technology
1 x RJ-45 2.5 Gigabit Ethernet
Audio Line Out
Yes
Backlight Technology
LED Edgelight System
Panel Technology
In-plane Switching (IPS) Black Technology
Brightness
600 Nit
Input Voltage
100V AC to 240V AC
Thunderbolt 4
Yes
USB Type-C (Power Delivery) Downstream
15 W
Response Time
5 ms GTG (Fast), 8 ms GTG
HDMI Inputs
1
Number of HDMI 2.1 Ports
1
Native Contrast Ratio
3,000:1
Color
Black, Silver
Maximum Operating Altitude
16400 ft
Number of DisplayPort 1.4 Ports
2
DisplayPort In
Yes
Pixel Pitch
0.15540 mm x 0.15540 mm
Frequency
60 Hz, 50 Hz
Operating Humidity Range
10% to 80% (Non-condensing)
Number of DisplayPorts
2
USB
Yes
Tilt Angle
-5° to 21°
HDMI Version
2.1
Thunderbolt
Yes
Voltage Current
4 A
Pivot Angle
#ERROR!
DisplayPort
Yes
Color Gamut
100% BT.709, 99% DCI-P3 (CIE 1976), 99% Display P3, 100% sRGB (CIE 1931)
Number of USB Ports
8
Adjustable Stand
Yes
Number of Screens
1
Glass Hardness
3H
Stand Adjustments
Tilt, Height, Pivot, Swivel
USB Type-C
Yes
HDCP Supported
Yes
Product Type
LED Monitor
VESA Mount Compatible
Yes
DisplayPort Output
Yes
Total Number of HDMI Ports
1
Package Contents
UltraSharp 27 4K Thunderbolt Hub Monitor U2725QE, Stand, Power cable, 1 x DisplayPort-DisplayPort cable - 1.80 m, 1 x USB Type-A to Type-C upstream cable 1.00 m, 1 x Thunderbolt 4 passive cable - 1.00 m, Drivers and documentation media, QR Card, Safety Information
Pixel Per Inch (PPI)
163
Calibration Accuracy
Delta E <1.5 (Average)
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Swivel Angle
-45° to 45°
Network (RJ-45)
Yes
Response Time Details
8 ms GTG, 5 ms GTG (Fast)
Total Number of USB Type-C Ports
3
Stand Included
Yes
Horizontal Frequency
30 kHz to 275 kHz
HDMI
Yes
Color Supported
1.07 Billion Colors
Horizontal Viewing Angle
178°
Aspect Ratio
16:9
USB Type-C (Power Delivery)
140 W
Number of Audio Line Out Ports
1
Features
PVC Free, Arsenic-free Glass, Narrow Bezel, Cable Lock Slot, VESA DisplayHDR 600, Anti-glare, Picture in Picture, Eye Comfort Technology, Security Lock, Color Calibration, ComfortView Plus, Ambient Light Sensor, Kensington Lock, sRGB, BFR Free, Picture by Picture, Mercury-free, Low Blue Light
Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
Vertical Frequency
48 Hz to 120 Hz
Maximum Non-operating Altitude
40000 ft
Energy Star
Yes
Screen Mode
4K UHD
Standard Refresh Rate
120 Hz
VESA Mount Standard
100 x 100
Mount Type
Panel Mount
Built-in Devices
KVM Switch, USB Hub
Soundbar Compatibility
Optional Soundbar (Sold Separately)
Non-operating Humidity Range
5% to 90% (Non-condensing)
Product Color
Dual Color
DisplayPort Input
Yes
Product Line
UltraSharp
TCO Certified
Yes

Dimensions

Width
24.1 in
Extended Height with Stand
21.09"
Compressed Height with Stand
15.18"
Stand Height
16.86"
Width with Stand
24.11"
Stand Width
10.74"
Depth
2.2"
Depth with Stand
7.44"
Height with Stand
21.09"
Viewable Screen Size
27"
Height
13.9"
Stand Depth
7.44"
Maximum Adjustable Height
5.91"
Screen Size Class
27"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.