Gooseneck Pull Out, SS, CFG, Edgestone

  • Mfr # 46201CSL

  • Zoro # G516178627


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8"
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.5 gpm
Handle Type
Joystick
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46201CSL
Zoro #
G516178627
UPC #
810475006144
Country of Origin
United States

Dimensions

Overall Width
2 5/16 in
Spout Length
7 5/8 in
Spout Outlet Height
8 1/4 in
Overall Height
17 1/8 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
14 5/8 in
Manufacturers Warranty Length
10 yr Limited
Max. Installation Surface Thickness
2-12 in
For Mounting Hole Diameter - Minimum
1 1/2 in
Spout Height
14 5/8 in
Water Inlet Connection Size
3/8 in
Height
14-5/8"

Details

Mounting Hole Center to Center
8"
Finish
Stainless Steel
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.5 gpm
Handle Type
Joystick
Item
Gooseneck Pull Out Kitchen Faucet
For Water Temperature
Hot/Cold
Compatible Cartridge Manufacturer Part Number
40002
Valve Type - Faucets
Hot/Cold Cartridge
Flow Rate - Maximum
1.5 gpm
Faucet Finish
Stainless Steel
Mounting Hole Center-to-Center Distance - Maximum
8 in
Connection
3/8" Compression
Mounting Type - Faucet
Deck
Temperature Control
Non-Adjustable Temperature
Application
Commercial, Residential
Valve Type
Cartridge
For Location
Kitchen
Body Material
Brass
Flow Outlet Type - Faucet
Aerated
Product Type
Faucet
Replacement Cartridge Mfr. Model Number
40002
Number of Mounting Holes
1
Max. Mounting Hole Center Distance
8 in
Water Inlet Connection Type
Push in Compression
Handle Material
Metal
Includes
Mounting Hardware and Metal Escutcheon
Faucet Type
Kitchen Sink Faucet
Inlet Connection Type
Compression
Ligature Resistance
Not Ligature-Resistant
Warranty
10 yr Limited
Replacement Cartridge
Mfr. No. 40002
Flow Type
Spray
Operation Method
Manual
Spout Reach
7 7/8 in
Spout Shape
Gooseneck
ADA Compliance
ADA Compliant
Faucet Handle Material
Metal
Standards
ASME A112.18.1/CSA B125.1, CalGreen, Georgia SB370, NSF 61/9
Series
Edgestone
CEC Compliant
CEC Compliant
Faucet Activation
Manual
Faucet Body Material
Brass
Spout Style
Pull-Out
CEC Compliance
CEC Compliant
Ligature Resistant
No

Description

Item Gooseneck Pull Out Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.