Outlets EA
- Mfr # TRSGF15B-L
- Zoro # G516262890
product price:Â
$
5.45
/ea
Sold in multiples of 2 for
$10.90
Key Features
Type - Plugs and Receptacles
Resistant Receptacle
Standards
cULus Listed
Current Rating
15 A
Number of Poles
2
Number of Gangs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRSGF15B-L
- Zoro #
- G516262890
- UPC #
- 32664742835
- Country of Origin
- China
Dimensions
- Depth
- 2.813 in
- Height
- 4.625 in
- Width
- 2 in
Details
- Type - Plugs and Receptacles
- Resistant Receptacle
- Standards
- cULus Listed
- Current Rating
- 15 A
- Number of Poles
- 2
- Number of Gangs
- 1
- Mount Type
- Flush Mount / Box Mount
- Application Environment
- Commercial, Residential, Public Restrooms, Breakrooms, Food Service Areas
- Receptacle Type
- Grounding Duplex Receptacle
- Number of Wires
- 3
- Phase
- Single-Phase
- Mounting Orientation
- Vertical / Horizontal
- Tamper Resistant
- Yes
- Material
- Polycarbonate / PVC / Thermoplastic
- Voltage Rating
- 125V AC
- NEMA Receptacle Configuration
- NEMA 5-15R
- Outlet Type
- Duplex Ground Fault Receptacle
- Housing Color
- Light Almond / Brown Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.