This item is Discontinued.

This item is Discontinued.
DSV Multi-Flat Windshield Wiper Blades Set, 26in and 26in w/ 9 Adapters (Discontinued)
Mfr #
DSV - 255.26.26
Zoro #
G516291654
UPC # 860011405382
Country of Origin China
Category Wiper Blades
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DSV - 255.26.26
- Zoro #
- G516291654
- UPC #
- 860011405382
- Country of Origin
- China
- Shop By
- Hot Buys
- Color
- Black
- Mounting Type
- Hook, Side Pin, Push Button, Pinch Tab, Claw, Bayonet, VATL5.1, DNTL1.1, MBTL1.1
- Streak Free
- Yes
- Number of Adapters
- 9
- For Use With
- Vehicles
- All Season
- Yes
- Includes
- (2) 26 inch windshield wiper blades, (9) adapters
- Chatter Free
- Yes
- Material
- Rubber
- Application
- Wipe away rain, snow, water, debris, fog, wiper fluid
Dimensions
- Size (In.)
- 26, 26
- Length
- 26 in
Description
DSV Standard wiper blades 26'' and 26'' are responsible for keeping your windshield clean. They work like a squeegee and they wipe water, snow, wiper fluid, and other liquids or debris off the windshield. Durable materials provide a longer service life and better wiping effect. Specially rubber on our 26 and 26 inch windshield wiper blade delivers the ultimate smooth, clean, streak-free and chatter-free wipe.To obtain superior performance from wiper blades, DSV recommends to change wiper blades every six months, though adverse conditions could necessitate a shorter time before wipers need to be replaced. Vehicle wiper blades longevity can depend on several factors besides the wiper itself. These include the climate and how often the blades are used. Check your owners manual to determine the appropriate wiper blade lengths. Many vehicles require different sizes for the driver and passenger side wipers. Save your time and money by purchasing this inclusive set with 26 and 26 inch wiper blades - 2 Pack and 9 adapters that are suitable for any vehicle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.